Beli Voltage Protector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOMZN Voltage Current Protector
    Mulai

    Rp279.900

    TOMZN Voltage Current Protector
    Deskripsi:
    Functions:1.Over-voltage protection2.Under-voltage protection3.Over-current protection4.Automatic recovery5.Voltage display(voltage measurement)6.Current display (current measurement)7. Voltage calibration: Voltage +-10% adjustable. A138. Restore factory settings: press the down button for more than 12s9. Fault inquiry: Press the UP button from more than 12S
    atribut:
    • Rated Voltage (V): 230
    • Overcurrent Action Range (s): 0.1-30 (default 0.5)
    • Overcurrent Recovery Delay Time (s): 1-500 (default 30)
    • Power On Delay Time (s): 1-500 (default 10)
    • Electric Machinery Life: 100000 times
    • Installation: 35mm DIN Rail
    • Power Consumption (W): <2
  2. Oxford Precision Two-pole Voltage & Continuity Tester
    Mulai

    Rp1.899.900

    Oxford Precision Two-pole Voltage & Continuity Tester
    Deskripsi:
    9232 Series two-pole voltage and continuity testers are now more rugged and easier to use than ever before.- Fast test results the way you need them, with large, easy-to-use buttons, bright back-lights, and clear audible and visible indicators designed for any work situation.- Rugged, high-quality construction design includes a heavy duty molded case, a thicker cord with wear indicator, sturdy battery case, and well-fitting and durable probe protector.- Enhanced ergonomic design feels good in your hand, is easy to use (even with gloves) and quick, secure probe docking.- A complete family of testers with the features, functions, and price/performance to fit your applications and preferences.
    atribut:
    • Width (mm): 78
    • Depth (mm): 30
    • Indication: Audible
    • Ingress Protection Rating: IP64
    • Maximum Voltage Sensed (V): 12 AC
    • Minimum Voltage Sensed (V): 12 AC
    • Length (mm): 240
    • Part Number: OXD5168260F
    • Safety Rating: Cat III 1000V
  3. TESTO Voltage Tester (Tespen)
    Mulai

    Rp2.099.900

    TESTO Voltage Tester (Tespen)
    Deskripsi:
    The testo 750-3 voltage tester is the most innovative voltmeter on the market. The clear all-round LED display with fibre-optic technology for ideal voltage indication can easily be read in any position. A second LC display also indicates the current reading. An anti-slip ring and the ergonomic shape of the handle also ensure you can work comfortably. The integrated torch helps with the illumination of dark measuring points. And the voltage tester is extremely durable thanks to the robust housing.The testo 750-3 voltage tester is first and foremost suitable for determining voltage or de-energization on electrical circuits or systems. In addition, it can also be used to test continuity, measure rotating magnetic fields and test residual current circuit breakers via the RC trigger function. Vibrating load buttons ensure that trigger tests cannot be carried out accidentally.  Product Includes: testo 750-3 voltage tester, including batteries, measuring tip protector, measuring tip caps, calibration protocol and instruction manual.Ideal for voltage testing Clear, all-round LED display, LCD, large fibre optic, torch for measuring point illumination, anti-slip ring and ergonomic handle, RCD trigger function, vibrating load buttonsOverview of applicationsTest electrical circuits or systems for voltage or de-energization (according to DIN EN 61243-3:2010)Single pole voltage testing to determine whether conductors are liveChecking the rotating magnetic fieldChecking RCD circuit breakersTesting voltage supply in live wires
    atribut:
    • Operating Humidity: 0 to 95 %RH
    • Operating Temperature (°C): -10 to +50
    • Overvoltage Category: CAT IV 600V; CAT III 1000V
    • Protection Class: IP64
    • Standards: EN 61243-3; EN 61326-1; EN 61010-1
    • Authorizations: CSA; CE
    • Battery Type: 2 AAA micro batteries
    • Product Color : Black
    • Storage Temperature: -15 to +60 °C
  4. FLUKE Two-Pole Voltage and Continuity Tester
    Mulai

    Rp3.299.900

    FLUKE Two-Pole Voltage and Continuity Tester
    Deskripsi:
    Fluke T90 Basic Voltage and Continuity TesterThe compact Fluke T90 Voltage and Continuity Tester gives you fast test results the way you need them in a slim design. Large, easy-to-use buttons, bright backlit LED indicators and clear audible indicator give quick results in any work situation.How do we test our new and improved Two-Pole Voltage and Continuity Testers?Two-pole voltage and continuity testers measure voltage, but just as important is when a two-pole tester tells you that there is NOT voltage present before working on any circuit.  For you to rely on your two-pole tester, it has to be the most rugged and reliable tester you can find. That's what Fluke's redesigned two-pole testers give you.Fluke knows the cable assembly is often where failures occur. The cable on any Two-Pole voltage and continuity tester is its weakest point- it is repeatedly bent, twisted, wrapped and put under constant strain. If the cable were to break, it could place you at an increased safety risk. Industry standards call for the cable to be tested to withstand a forty-five-degree bend, and still work after 5000 bend cycles. Fluke puts our testers through three times what the standard demands, flexing the cable over 150 degrees in each direction. This is why we can offer you our strongest voltage and continuity testers warranty ever.Other useful features- Dual insulated cable tested to 3x the required bend angle provides increased reliability and durability.- Switchable load: avoid display of ghost voltages allowing you to draw more current from the circuit under test and avoid trip residual-current devices (RCDs)- Backlit graduated scale and backlit indicators- Built in electric torch for use in dark areas. (T110, T130, T150)- Resistance testing to 1999 ohms. (T150)- Audio on/off for testing in quiet areas. (T110, T130, T150)- Improved probe docking for secure storage.- Phase rotation indicator for 3-phase systems. (T110, T130, T150)- Display hold freezes reading on display until your can view it comfortably. (T130, T150)- Single-pole phase test offers fast identification of live conductors.- Push-on probe tips, probe tip protector and storage accessory.- Tip protector serves as an extra hand when opening UK electrical safety outlets.- Low battery indicator.
    atribut:
    • Safety Rating: CAT II 690V, CAT III 600V
    • Power Requirement: 2-AAA batteries
    • Continuity Threshold (kΩ): 0 - 400
    • Frequency (Hz): 0 / 40 - 400
    • Response Time (LED Indicator) (s): < 0.5
  5. LARKIN Voltage Relay
    Mulai

    Rp139.900

    LARKIN Voltage Relay
    atribut:
    • Operating Voltage (V): 230
  6. Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp37.999.900

    Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
  7. Pelican Protector Case with Foam 1650 (Koper Perkakas)
    Mulai

    Rp19.999.900

    Pelican Protector Case with Foam 1650 (Koper Perkakas)
    Deskripsi:
    Pelican Protector Case with FoamSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purgent Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 31.59x20.47x12.45inch
    • Total Depth: 10.65inch
    • Range Temperature: -40/210degree F
    • Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41/ATA/300
    • Material: Body; Polypropylene
  8. Pelican Protector Case with Foam 1660 (Koper Perkakas)
    Mulai

    Rp25.999.900

    Pelican Protector Case with Foam 1660 (Koper Perkakas)
    Deskripsi:
    Pelican Protector Case with FoamSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purgent Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 31.59x22.99x19.48inch
    • Total Depth: 17.64inch
    • Range Temperature: -40/210degree F
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Material: Body; Polypropylene
  9. FRANKLIN ELECTRIC Pump Motor Protector (Kotak Kontrol)
    Mulai

    Rp7.999.900

    FRANKLIN ELECTRIC Pump Motor Protector (Kotak Kontrol)
    atribut:
    • UNSPSC: 26101602
    • Dimensions (inch): 2.8x4.8x8.4
    • Frequency (Hz): 50; 60
    • Horsepower (Maximum) (HP): 1/2
    • Manufacturer Part Number: 5800020610
    • Maximum Operating Temperature (°F): 130
    • Minimum Operating Temperature (°F): -15
    • Nameplate Voltage (V): 115/230 AC
    • Overall Depth (inch): 4.8
    • Overall Height (inch): 8.4
    • Overall Width (inch): 2.8
    • Overvoltage Trip (V): 125/240 AC
    • Phase: Single
    • Standards: cUL/UL Listed
    • Undervoltage Trip (V): 105/220 AC
  10. Mitsubishi Electric Circuit Protector Cp-30Ba Series with Terminal Cover (Pelindung Sirkuit)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp369.900

    Mitsubishi Electric Circuit Protector Cp-30Ba Series with Terminal Cover (Pelindung Sirkuit)
    atribut:
    • Frame (AF): 30
    • Humidity (%RH): 85 or less
    • Electrical Durability: 6000 times or more with a rated current of 10 times per minute under a rated voltage and a switching frequency of 10 times
    • Insulation Resistance (MΩ): 100 or more (500V insulation resistance tester)
    • Mechanical Durability: 10000 times or more with 10 times opening/closing frequency with no power applied
    • Mounting Method: Surface mounting, IEC35mm rail mounting, mounting bracket mounting
    • Rated Impulse with Stand Voltage (kV): 2.5
    • Rated Insulation Voltage (V) : 250
    • Standard Ambient Temperature (°C): 40(T40)
    • Temperature Range (°C): -10 to 60
  11. KNUFFI Warehouse Corner and Wall Protector
    Mulai

    Rp669.900

    KNUFFI Warehouse Corner and Wall Protector
    Deskripsi:
    These rounded edge guards feature polyurethane foam construction and self-adhesive mounting. Use to protect the corners of walls or the edges of surfaces from forklift or other vehicle traffic.
    atribut:
    • Temperature Range (°F): -40 to 212
  12. Nvent Erico Surge Compact TDX Panel Protector
    Mulai

    Rp23.999.900

    Nvent Erico Surge Compact TDX Panel Protector
    atribut:
    • Length (mm): 78
    • Width (mm): 153
    • Height (mm): 84
    • Nominal System Voltage (Un)(V): 277/480
    • Max Discharge Current (Imax), (kA/PH): 100
  13. monotaro Cable Protector PVC (Pelindung Kabel)
    Mulai

    Rp78.900

    monotaro Cable Protector PVC (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Cable Tray
    atribut:
    • Overall Length (mm): 1000
    • Material: PVC
    • Color: gray
  14. OMRON Long Size Proximity Sensor (AC 2-Wire Type) E2E2
    Mulai

    Rp2.199.900

    OMRON Long Size Proximity Sensor (AC 2-Wire Type) E2E2
    Deskripsi:
    The tightening strength is increased and the code protector is equipped as standard. The visibility of the indicator light is increased and the milling cut for the spanner grip is adopted.
    atribut:
    • Head Shape: screw
    • Protection Class: IEC standard IP67
  15. IDEC Push Button Flush Illuminated Full Voltage 22mm (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp119.900

    IDEC Push Button Flush Illuminated Full Voltage 22mm (Saklar Tombol/Saklar Tekan)
    atribut:
    • Contact: 1NO
    • Diameter (mm): 22
    • Voltage (V): 110 AC/DC
  16. Kenmaster Power Socket (Colokan Listrik)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp63.900

    Kenmaster Power Socket (Colokan Listrik)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
Daftar Harga Voltage Protector Terbaru November 2026
TOMZN Voltage Current ProtectorRp279.900
Oxford Precision Two-pole Voltage & Continuity TesterRp1.899.900
TESTO Voltage Tester (Tespen)Rp2.099.900
FLUKE Two-Pole Voltage and Continuity TesterRp3.299.900
LARKIN Voltage RelayRp139.900
Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit)Rp799.900
Hioki High Voltage Insulation Tester (Pengukur Isolasi)Rp37.999.900
Pelican Protector Case with Foam 1650 (Koper Perkakas)Rp19.999.900
Pelican Protector Case with Foam 1660 (Koper Perkakas)Rp25.999.900
FRANKLIN ELECTRIC Pump Motor Protector (Kotak Kontrol)Rp7.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)